Beli cameras and camcorders di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Saramonic Microphone Blink 800Deskripsi:The Saramonic Blink800 B1 is a 5.8GHz durable metal wireless lavalier system that delivers detailed,crystal clear sound,With the 3.5mm TRS audio output cable,it is compatible with DSLRs,mirrorless cameras,camcorders,recorders,and more. The Blink800 system is designed to automatically avoid interference for hassle-free and reliable sound performance.
- StarTech.com Mini Usb Cable 15Cm Usb-A (Male)-Usb Mini-B (Male)Deskripsi:Download more photos and MP3 files with fast data transfer rate of 480 Mbits / sec Compatible with digital cameras, camcorders and other portable devicesA USB cable that transfers photos, videos and MP3 files from digital cameras, camcorders, MP3 players, PDAs and other portable devices to laptops / desktop PCs. Ideal for replacementatribut:
- Color: Gray
- Length (mm): 152
- Mass (g): 12
- Feature: Power delivery support / data transmission
- Connector Shape: USB Type-A [4 pin] male - Mini USB Type-B [5 pin] male
- Cable Length (cm): 15.2
- Connector A: USB Type-A [4 pin]
- Connector B: Mini USB Type-B [5 pin]
- Conversion Type: Male - Male
- Data Transfer Rate: 480
- Humidity (% RH): 30-75
- Male Mounting: USB Type-A [4 pin], Mini USB Type-B [5 pin]
- Operating Temperature (°C): -20-60
- Storage Temperature (°C): -10-30
- USB type: USB2.0
- Suneast Ultimate PRO SDXC CardDeskripsi:Reliable Performance for PortabilitySafeguard your valuable data with waterproof, dustproof, and shock-resistant featuresAn ideal card for 4KDesigned for camcorders, mirrorless, and DSLR cameras, providing the speed and performance needed for extended shooting.atribut:
- UHS Speed Class: U3
- Saramonic Microphone Blink 500 ProDeskripsi:Kelengkapan1× Blink500 Pro RX Receiver with Built-In Clip and Camera Shoe-Mount (Integrated with OLED Display)1× Blink500 Pro TX Transmitter with OLED Display and Built-In Microphone1× Blink500 Pro B1 BOX Charging Case1× Zipper Bag1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRS Output Cable for Cameras1× 1’ (30.5 cm) Gold-Plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets1× 1’ (30.5 cm) Gold-Plated USB-C to USB-A Charging Cable1× 1’ (30.5 cm) Gold-Plated Micro USB to USB-A Charging Cable1× SR-M1 Omnidirectional Lavalier Microphone1× Alligator-Style Lavalier Microphone Clip1× Foam Lavalier Windscreen1× High-Wind Fur Windscreen for TX Transmitter1× Warranty Card1× User Manual
- Kenko Stand Pod Smartphone Compatible 5-stage TypeDeskripsi:A highly stable self-supporting monopod that can be used with smartphones as well as camcorders and cameras. The pan head is a 3-way type that can be adjusted up and down, left and right, and vertical/horizontal positions. It is a multi-functional type that can be separated and used as a mini tripod or monopod (the head part is shared). Equipped with urethane grip on the leg pipe. Comes with a case.atribut:
- Overall Height (mm): 1725
- Number of Tiers: 5
- Maximum Load (kg): 1
- Minimum Height (mm): 595
- Length when Shortened (mm): 600
- Pipe Dimensions (mm): 24
- Saramonic MicrophoneDeskripsi:Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
- Canon Remote ControlDeskripsi:The versatile RC-V100 Remote Controller for the EOS C-Series Digital Cinema cameras and the XF305/300/205/200 Professional Camcorders provide full access to all important user functions. In addition to basic controls-start/stop, shutter /gain adjustments, zoom/focus/iris parameters, custom picture values, white balance, black gamma and more - the new remote can be used to adjust various menu settings. It also features illuminated pushbuttons with audible feedback to confirm each setting change. A SETUP mode lets you customize a number of key rotary controls, as well as user procedures and operating modes.The RC-V100 is powered from the connected camcorders via a 15-foot (five-meter) cable. A USB port enable the unit's firmware to be updated to support future remote-control functions. For use with the Cinema EOS C500*, C300, C100*; and XF 305, XF 300, XF 205, XF 200
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- Sennheiser Shotgun MicrophoneDeskripsi:The MKE 600 is the ideal video camera/camcorder microphone able to handle even demanding filmic challenges. Due to its high directivity, the MKE 600 picks up sounds coming from the direction in which the camera is pointing and effectively attenuates noise coming from the sides and rear. The switchable “Low Cut” filter additionally minimizes wind noise.Because some video cameras/camcorders do not provide phantom power, the MKE 600 can also be battery powered. A battery on/off switch prevents the battery from discharging prematurely; “Low Batt” is displayed.-Pronounced directivity-Maximal rejection of side noise-Switchable "Low Cut" filter minimizes wind noise-Phantom or battery powering-Battery switch with "Low Batt" indicator-Rugged all-metal housing-Very good suppression of structure-borne noise-Supplied with foam windshield, shock mount and adapter cable for cameras with 3.5 mm TRS jack connectionWhat's in the Box : MKE 600 shotgun microphone MZS 600 shock mount MZW 600 foam windshield Instruction manual KA 600 XLR to 3.5mm TRS cable Pouchatribut:
- Dimension (DxL) (mm): Ø20x256
- Microphone: Super-Cardioid/Lobar
- Frequency Response (Hz-kHz): 40 to 20
- Max. Sound Pressure Level: 132 dB SPL at P48; 126 dB SPL with Battery Powering
- Sensitivity in Free Field, no Load (1kHz): 21 mV/Pa at P48; 19mV/Pa with Battery Powering
- Current Consumption (mA): 4.4 (at P48)
- Equivalent Noise Level: 15 dB (A) at P48; 16 dB (A) with Battery Powering
- Operating Time (hour): Approx. 150
- Power Supply (V): 48 +/- 4 (P48, IEC 61938) (Battery/Rechargeable Batt. 1,5V/1,2V AA Size)
- Saramonic Microphone LavalierDeskripsi:Kelengkapan- Saramonic LavMicro U3-OP Omnidirectional Lavalier Microphone for DJI Osmo Pocket (6.6' Cable)- Alligator-Style Mic Clip- Foam Windscreen- Reusable Cable Strap- Storage Pouch with Locking Drawstring
- Saramonic Condenser MicrophoneDeskripsi:Kelengkapan1 x SR-NV5X Shotgun Microphone1 x foam windscreen1 x furry windscreen1 x rubber spacer1 x printed manual1 x warranty card
- Sandisk Extreme Pro UHS IIDeskripsi:Capture every one-shot moment in stunning cinema-quality 8K, 4K, and Full HD video with a super-fast SD memory card.atribut:
- Form Factor: SDHC
- Compatibility: Backwards-compatible with SDHC/SDXC supported host devices. UHS-II supported host or SanDisk UHS-II reader required for UHS-II performance
- Dimensions (LxWxH) (mm): 2.286x23.87x32
- Transcend Sd CardDeskripsi:Transcend's SD card is a highly reliable stamp-sized flash memory card that weighs only 2g. It can be used in various digital products such as digital music players, mobile phones, mobile PCs, digital cameras, digital video recorders, smartphones, car navigation systems, and e-books.
- SONY Handheld CamcorderDeskripsi:HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)atribut:
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Storage Temperature Range (°C/°F): -20 to +60/-4 to +140
- SNI License: Yes
Daftar Harga cameras and camcorders Terbaru February 2026
| Saramonic Microphone Blink 800 | Rp2.999.900 |
| StarTech.com Mini Usb Cable 15Cm Usb-A (Male)-Usb Mini-B (Male) | Rp149.900 |
| Suneast Ultimate PRO SDXC Card | Rp1.499.900 |
| Saramonic Microphone Blink 500 Pro | Rp669.900 |
| Kenko Stand Pod Smartphone Compatible 5-stage Type | Rp1.499.900 |
| Saramonic Microphone | Rp319.900 |
| Canon Remote Control | Rp64.999.900 |
| Sandisk Ultra SDXC | Rp229.900 |
| Sennheiser Shotgun Microphone | Rp6.399.900 |
| Saramonic Microphone Lavalier | Rp359.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)




















































































































































-Usb%20Mini-B%20(Male)/l7P110624763-1.jpg)